Beli fuse 0.5 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicatoratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Depth (mm): 38
- Model : Ceramic Fuse
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type AM with Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Breaking Capacity (kA): 120
- Rated Operating Frequency (Hz): 42-62
- Depth (mm): 51
- Model : Ceramic Fuse
- Size (mm): 14x51
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: aM (switchgear protection)
- MILWAUKEE Flashlight LED Compact MetalDeskripsi:EXTREME OUTPUT. BUILT FOR THE TOUGHEST CONDITIONS. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Compact Flashlight delivers 700 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Waterproof and dust proof, this flashlight can withstand submersion up to 1M and the toughest conditions on and off the jobsite. A sliding head lets users adjust their beam pattern from spot to flood with up to 155 meter beam distance. The light includes High, Low and Strobe output modes and up-to 16 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.atribut:
- Battery Platform: Redlithium-ion USB
- Voltage (V): 4
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- monotaro Low Voltage Auto Fuse (Sekring Otomatis)Deskripsi:When an excessive current flows, the metal is blown to cut off the current and protect it. ince it is color-coded for each ampere, it is easy to understand. To replace the fuseatribut:
- Material: Zinc +PSU
- Size (mm): About 19.1 x 18.7 x 5.1
- Legrand Fuse Carrieratribut:
- IP Protection: IP20
- Mounting Method: DIN rail
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- JTC Replacement Fuseatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PM NH Fuse LinkDeskripsi:NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
- JTC Automotive Glass Fuse KitDeskripsi:Content:- Size: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A- Puller x 1- Total: 106pcsatribut:
- Overall Length (mm): 30
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 5A ・ 7.5A ・ 10A ・ 15A ・ 20A ・ 25A ・ 30A (15 pieces each) Fuse Puller (1 piece)
- Withstand Voltage (V) : 250
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- Daito MP Fuse for AlarmDeskripsi:A fuse for a small alarm with a rated voltage of AC / DC 125V. Fast cut type.atribut:
- Internal capacity: 1 Piece
- Color: Dark Green
- Size (mm): 17.2x5.5x19
- Operating Temperature Range (°C): -20 to 70 (5A or less)
- Storage Temperature (°C): -40-85
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Sato Parts Fuse Holder Cylindrical Screw Typeatribut:
- Type: Screw type
- Rating: 250V-10A
Daftar Harga fuse 0.5 a Terbaru September 2025
Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp75.000 |
Legrand Domestic Cartridge Fuse 8.5x31.5mm | Rp66.000 |
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator | Rp829.900 |
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp56.000 |
Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type AM with Indicator | Rp1.499.900 |
MILWAUKEE Flashlight LED Compact Metal | Rp3.199.900 |
Chint Fuse Link | Rp7.000 |
CIC Miniature Fuse Link | Rp3.000 |
monotaro Low Voltage Auto Fuse (Sekring Otomatis) | Rp15.000 |
Legrand Fuse Carrier | Rp1.399.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)